HSS TAP FINISHING M10X1.5
640.3..10
- UNSPSC 27112806
06403 10 061 1
06403 10 061 1
Delivery
In stock delivery from our warehouses.
With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm².
HSS TAP FINISHING M10X1.5 — 640.3..10
- HSS TAP FINISHING M10X1.5 — 640.3..10
- HSS TAP FINISHING M12X1.75 — 640.3..12
- HSS TAP FINISHING M14X2* — 640.3..14
- HSS TAP FINISHING M16X2.00 — 640.3..16
- HSS TAP FINISHING M18X2.5 — 640.3..18
- HSS TAP FINISHING M20X2.5 — 640.3..20
- HSS TAP FINISHING M22X2.5 — 640.3..22
- HSS TAP FINISHING M3X0.5 — 640.3..3
- HSS TAP FINISHING M4X0.7 — 640.3..4
- HSS TAP FINISHING M5X0.8 — 640.3..5
- HSS TAP FINISHING M6X1.00 — 640.3..6
- HSS TAP FINISHING M8X1.25 — 640.3..8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 6:51 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 6:51 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Thread Diameter | M10 |
| Pitch | 1.5 mm |
| Tap Type | Finish |
| Length | 70 mm |
| Thread Length | 24 mm |
| Shank Diameter | 7 mm |
| Square Shank | 5.5 mm |
| EAN | 4011231532303 |
Features
| Type description: Third tap |
| Standards: DIN 352 |
| Material: HSS |
| Thread type: Metric thread |
Applications
| Steel |
| Cast iron |
Review(s)
2020-12-28
Excellent